Conduit Outlet Box, Type GESCT, (2) 1-1/4" Hubs, Aluminum

Item #: 0179759

Cat #: GESCT-4

UPC: 783936210308

$ 326.82 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GESCT, (2) 1-1/4 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum

Overview

Conduit Outlet Box, Type GESCT, (2) 1-1/4 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum

Killark GE Series outlet bodies provide a rugged, versatile solution for connecting and accessing conduit systems. Available in aluminum and iron construction, they are engineered for dependable performance in industrial and commercial installations. These fittings simplify conduit routing, allow convenient access for pulling and maintaining conductors, and support straight runs, branches, and directional changes.

Also known as: 783936210308, GESCT-4, KILGESCT4

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Material: Aluminum
Cubic Inches: 42 in³
Number of Hubs: 2
Hub Diameter: 1 1/4 in
Material: Aluminum
Number of Hubs: 2
Cubic Inches: 42 in³
Hub Diameter: 1 1/4 in