
Conduit Outlet Body, Type: GEJLT, (2) 1-1/2" Hubs, Explosion-Proof
Item #: 0179750
Cat #: GEJLT-5
UPC: 783936211046
$ 651.01 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Body, Type: GEJLT, (2) 1-1/2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof/Dust-Ignitionproof, Aluminum
Overview
Conduit Outlet Body, Type: GEJLT, (2) 1-1/2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof/Dust-Ignitionproof, Aluminum
GE series is your go to for harsh and hazardous outlet bodies. They offer the best protection for threaded rigid conduits and aid in pulling and splicing wire. The GE series is offered in copper-free aluminum and tri-cost finish Duraloy iron with our electro-statically applied paint for the most corrosive resistance formula.
Also known as: 783936211046, GEJLT-5, KILGEJLT5
Features & Benefits
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Cover furnished with box.
- Weather-resistant finish.
- Green ground screw standard.
- N/A
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Cubic Inches: | 75 in³ |
| Diameter: | 1 1/2 in |
| Cubic Inches: | 75 in³ |
| Material: | Aluminum |