
Conduit Outlet Body, Type: GEJLT, (2) 2" Hubs, Explosion-Proof
Item #: 0179743
Cat #: GEJLT-6
UPC: 783936211060
$ 668.10 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Body, Type: GEJLT, (2) 2 Inch Hubs, Explosion-Proof/Dust-Ignitionproof, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Aluminum
Overview
Conduit Outlet Body, Type: GEJLT, (2) 2 Inch Hubs, Explosion-Proof/Dust-Ignitionproof, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Aluminum
Also known as: 783936211060, GEJLT-6, KILGEJLT6
Features & Benefits
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Cover furnished with box.
- Weather-resistant finish.
- Green ground screw standard.
- N/A
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Cubic Inches: | 75 in³ |
| Diameter: | 2 in |
| Cubic Inches: | 75 in³ |
| Material: | Aluminum |