
Light Outdoor Wall Lantern, White
Item #: 0179736
Cat #: P5815-30
UPC: 785247581535
$ 88.50 EA
Company wide:
0
in stock
Documents & Guides
One Light Outdoor Wall Lantern, 8 Inch x 8.25 Inch x 17 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Outdoor Wall Lantern, 8 Inch x 8.25 Inch x 17 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.
Also known as: 785247581535, P5815-30, PROP581530
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Length: | 17 in |
| Color: | White |
| Wattage: | 60 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Length: | 17 in |
| Wattage: | 60 |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Color: | White |
| Mounting: | Wall |
| Light Technology: | Incandescent |