16 AWG TFN Solid Copper, Purple, 1000'

Item #: 0179734

Cat #: 16TFNSOLPURX1000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG TFN Solid Copper, 600V, Fixture Wire, Purple, 1000 Foot Spool.

Overview

16 AWG TFN Solid Copper, 600V, Fixture Wire, Purple, 1000 Foot Spool.

Type TFN wire, also known as Thermoplastic Fixture Nylon wire, is a type of building wire primarily used in fixtures and is a single conductor, solid wire. It's rated for 600 volts and is suitable for use in wet, damp, and dry locations. TFN wire is also known for being gasoline and oil resistant and is ROHS compliant.

Also known as: 16TFNSOLPURX1000

Specifications

Color: Purple
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Purple
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 1000 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid