2" Alum Outlet Body Lb Type 4-

Item #: 0179731

Cat #: GEJLBT-6

UPC: 783936211121

$ 768.24 EA
Company wide:
0 in stock
Documents & Guides
Ge Series Fittingsaluminum And Iron Outlet Bodies

Overview

Ge Series Fittingsaluminum And Iron Outlet Bodies
Also known as: 783936211121, GEJLBT-6, KILGEJLBT6

Features & Benefits

  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Cover furnished with box.
  • Weather-resistant finish.
  • Green ground screw standard.
  • N/A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum