Reducing Bushing, Threaded, 2" x 3/4", Aluminum

Item #: 0179721

Cat #: R-62

UPC: 783936570129

$ 49.17 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 2 to 3/4 Inch, Material: Aluminum

Overview

Reducing Bushing, Threaded, 2 to 3/4 Inch, Material: Aluminum
Also known as: 783936570129, R-62, KILR62

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 3/4 in, 2 in
Material: Aluminum
Diameter: 3/4 in, 2 in
Material: Aluminum