ABB SU203M-C3 UL489 MCB 3P C 3A 480

Item #: 0179710

Cat #: SU203M-C3

UPC: 016779931247

$ 192.27 EA
Company wide:
2 in stock
Documents & Guides

Overview

ABB SU203M-C3
Also known as: 016779931247, SU203M-C3, ABBSU203MC3

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA