Stud,metal,1 In Conduit To Metal Stud

Item #: 0179706

Cat #: 35016P

UPC: 782856492665

$ 3.63 EA
Company wide:
0 in stock
Documents & Guides
35016p Scrw-on Box Supp ort Clip 1"

Overview

35016p Scrw-on Box Supp ort Clip 1"

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856492665, 35016P, CDY35016P

Features & Benefits

  • Permits positioning of conduit anywhere on metal or wood stud, regardless of stud size
  • Securely held in place with screws

Specifications

Diameter: 1 in
Material: Spring Steel
Finish: Plated
Diameter: 1 in
Finish: Plated
Material: Spring Steel