2
more

Ul489 Mini Circuit Breaker 3 Pole C 5 Amp 480/277
Item #: 0179698
Cat #: SU203M-C5
UPC: 016779931261
$ 192.27 EA
Company wide:
0
in stock
Miniature Circuit Breaker C-characteristic, 10ka, 5 Amp, 3 Pole Ul489
Overview
Miniature Circuit Breaker C-characteristic, 10ka, 5 Amp, 3 Pole Ul489
SU203M-C5 Miniature Circuit Breaker C-Char., 10kA, 5A, 3P UL489
Also known as: 016779931261, SU203M-C5, ABBSU203MC5
Specifications
| Poles: | 3 |
| Amps: | 5 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Type: | Trip Curve C |
| Amps: | 5 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 10 kA |