ABB SU203M-C2 UL489 MCB 3P C 2A 480

Item #: 0179697

Cat #: SU203M-C2

UPC: 016779931230

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB SU203M-C2
Also known as: 016779931230, SU203M-C2, ABBSU203MC2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA