ABB SU203M-C1 UL489 MCB 3P C 1A 480

Item #: 0179695

Cat #: SU203M-C1

UPC: 016779931216

$ 192.27 EA
Company wide:
3 in stock
Documents & Guides

Overview

ABB SU203M-C1
Also known as: 016779931216, SU203M-C1, ABBSU203MC1

Specifications

Poles: 3
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA