Miniature Circuit Breaker, 2P, 30A

Item #: 0179693

Cat #: SU202M-C30

UPC: 016779931131

$ 127.45 EA
Company wide:
8 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 30 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 30 Amp

SU202M-C30 Miniature Circuit Breaker C-Char., 10kA, 30A, 2P UL489

Also known as: 016779931131, SU202M-C30, ABBSU202MC30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C