Miniature Circuit Breaker, 2P, 15A

Item #: 0179690
Cat #: SU202M-C15
UPC:
$ 87.75 EA
Company wide:
2 in stock
Miniature Circuit Breaker, 2 Pole, 15 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 15 Amp
SU202M-C15 Miniature Circuit Breaker C-Char., 10kA, 15A, 2P UL489
Also known as: SU202M-C15, ABBSU202MC15

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 15
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)