Miniature Circuit Breaker, 2P, 1A

Item #: 0179684

Cat #: SU202M-C1

UPC: 016779930981

$ 127.45 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 1 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 1 Amp
Also known as: 016779930981, SU202M-C1, ABBSU202MC1

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C