CATLine CAT 6 RT 26AWG 4-Pair

Item #: 0179663

Cat #: 16874630

UPC:

Company wide:
0 in stock
Documents & Guides
Catline Cat 6 Rt Torsion Robotic 26/4Pr UL CSA CE Shielded Halogen Free

Overview

Catline Cat 6 Rt Torsion Robotic 26/4Pr UL CSA CE Shielded Halogen Free
Also known as: 16874630, SAB16874630

Specifications

Color: Green
Volts AC: 300
Material: Copper, PUR
Stranding: Stranded
Shielding: Shielded
Color: Green
Material: Copper, PUR
Shielding: Shielded
Volts AC: 300
Stranding: Stranded