7
more

Safety Switch, 200A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 1
Item #: 0179637
Cat #: DT464UGK
UPC: 782113613994
$ 6610.98 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113613994, DT464UGK, CUTDT464UGK
Specifications
| Amps: | 200 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 4 |
| Volts AC: | 600 |
| Amps: | 200 |
| Mounting: | Surface |
| Poles: | 4 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |