Flanged Inlet, 15A, 125V, 2P3W

Item #: 0179635

Cat #: 4716-C

UPC: 078477795569

$ 22.36 EA
Company wide:
38 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Flanged Inlet, Industrial Grade, Grounding, White

Also known as: 078477795569, 4716-C, LEV4716C

Specifications

Type: Grounding, Receptacle, Inlet
Mounting: Flange
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Inlet
Volts AC: 120
Color: White
Mounting: Flange
Amps: 15
NEMA Configuration: L5-15R