6" X 3" Intermediate Spacer

Item #: 0179632

Cat #: S289RLN

UPC: 034481004608

$ 4.76 EA
Company wide:
0 in stock
Documents & Guides
Intermediate Spacer- 6" Duct X 3" Separation, Material: Non-Metallic.

Overview

Intermediate Spacer- 6" Duct X 3" Separation, Material: Non-Metallic.

Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.

Also known as: 034481004608, S289RLN, CARS289RLN

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in