800A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 0179591

Cat #: 6019 HE

UPC: 782051408263

$ 730.23 EA
Company wide:
0 in stock
Documents & Guides
800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in CA, ID & UT***

Overview

800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in CA, ID & UT***

Multi-wire lugs take on the short-circuit current rating of the molded-case circuit breaker they’re paired with, eliminating a weak point in short-circuit design. Multi-wire lug kits include terminal shield, mounting hardware, insulators and tin-plated connectors, where required. They can be field or factory installed

Also known as: 782051408263, 6019 HE, CIR6019HE

Specifications

Phase: 3, 1
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3, 1
Volts AC: 600
Amps: 800
Interrupt Rating AC: 50 kA