Enclosure, NEMA 4X, Hinged Cover, 20" x 16" x 8", Fiberglass

Item #: 0179577

Cat #: UU504020

UPC: 783510336806

$ 1160.41 EA
Company wide:
0 in stock

Overview

Enclosure, NEMA 4X, Hinged Cover, 20 x 16 x 8 Inch, Fiberglass

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial ConstructionData Networking SolutionsIndustrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510336806, UU504020, HOFUU504020

Features & Benefits

  • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
  • Fiberglass is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Enclosure may be rotated 180 degrees for left and right hinging
  • Molded-in drip shields are standard with each enclosure
  • Impact-resistant polycarbonate window is permanently bonded in place
  • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
  • Door hinges are replaceable
  • Type 316 stainless steel quarter-turn latch

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 20.200 in
Width: 16.260 in
Depth: 8.980 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Height: 20.200 in
Depth: 8.980 in
Mounting: Surface
Material: Fiberglass
Width: 16.260 in
Standards: Build America Buy America Compliant