9" Side Cutting Pliers Heavy Duty

Item #: 0179570

Cat #: D2000-9NE-INS

UPC: 092644700859

$ 79.99 EA
Company wide:
3 in stock
Insulated Lineman's Pliers, 9-Inch, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Overview

Insulated Lineman's Pliers, 9-Inch, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Also known as: 092644700859, D2000-9NE-INS, KLED20009NEINS

Specifications

Type: Pliers, Long Nose Pliers, Insulated
Color: Orange
Length: 9 in
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Insulated
Length: 9 in
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)