Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0179525

Cat #: CE15KNS3AB

UPC: 782113026725

$ 1476.90 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size K, 3-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size K, 3-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113026725, CE15KNS3AB, CUTCE15KNS3AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor