Back-to-Back Deep Strut, Solid, Steel, 1-5/8" x 3-1/4" x 10', Pre-Galvanized

Item #: 0179478

Cat #: P1001 10PG

UPC: 702316501041

$ 15.23 FT
Company wide:
2,470 in stock
Documents & Guides
Back-to-Back Deep Strut, Solid, Steel, 1-5/8" x 3-1/4" x 10', Pre-Galvanized

Overview

Back-to-Back Deep Strut, Solid, Steel, 1-5/8" x 3-1/4" x 10', Pre-Galvanized

12 Gauge Solid Strut Channel, Back-to-Back PS 200 2T3, often known as 12 Gauge Standard or Deep Back-to-Back Strut Channel, is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase. The PS 200 2T3 will be included in our upcoming OPM. It is also UL Listed and CSA Listed for use as a Strut-Type Channel Raceway.

Also known as: 702316501041, P1001 10PG, DEEPSTRUTPGBBNH10, double strut, Senior Strut, Back to Back

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in