ETN DCU2064URM Solar DC Disconnect

Item #: 0179468

Cat #: DCU2064URM

UPC: 786685625140

$ 3090.19 EA
Company wide:
0 in stock
ETN DCU2064URM Solar DC Disco

Overview

ETN DCU2064URM Solar DC Disco
Also known as: 786685625140, DCU2064URM, CUTDCU2064URM

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface