12W PAR30S LED Lamp, 24K

Item #: 0179463

Cat #: LED12P30SD24KFL

UPC: 762148248408

Company wide:
0 in stock
TCP LED12P30SD24KFL 12W P30S DIMMABLE 12W SMOOTH PAR30 SHORT NECK 2400K 40D

Overview

TCP LED12P30SD24KFL 12W P30S DIMMABLE 12W SMOOTH PAR30 SHORT NECK 2400K 40D
Also known as: 762148248408, LED12P30SD24KFL, TCPLED12P30SD24KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 800
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 82
Lumens: 800