14 AWG THHN/THWN Stranded Copper, Tan, 500'

Item #: 0179435
Cat #: 14THHNCSTRTANX500
UPC: 98010022875
Call for price
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN, Stranded Copper, 600V, Tan, 500 ft. Reel.

Overview

14 AWG, THHN/THWN, Stranded Copper, 600V, Tan, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98010022875, 14THHNCSTRTANX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Tan
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Tan
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)