MOD Light, Stdy Flash, Red

Item #: 0179404

Cat #: SLM100R

UPC: 782979232094

$ 269.13 EA
Company wide:
1 in stock
Streamline Modular Multifunctional LED Beacon, Steady Flash, Rotating, Red

Overview

Streamline Modular Multifunctional LED Beacon, Steady Flash, Rotating, Red

Streamline Modular Multifunctional LED Beacon, Red - Compatible with 12-24VAC/DC or 120-240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Seven mounting base options. Type 4X, IP66, IP69K (b), enclosure. Voltage and PLC connections are dependent on selected base.

Also known as: 782979232094, SLM100R, FEDSLM100R

Specifications

Material: Polycarbonate
Color: Red
Volts AC: 120/240, 12/24
Volts DC: 12/24
Material: Polycarbonate
Volts AC: 120/240, 12/24
Color: Red
Volts DC: 12/24