Locking Connector, 50A, 125/250V, California Style, 3P4W

Item #: 0179398

Cat #: CS6364C

UPC: 078477326213

$ 181.32 EA
Company wide:
1,264 in stock
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black/White

Overview

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black/White

50 Amp, 125/250 Volt AC, Black & White Locking Connector, Industrial Grade, Grounding, California-Style, Black-White

Also known as: 078477326213, CS6364C, LEVCS6364C, twist lock

Specifications

Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Volts AC: 120, 240
Color: Black/White
NEMA Configuration: Non-Nema
Amps: 50