THHN/THWN-2-14-GRAY&WHITE-STR-CU (GRAY WITH WHITE STRIPE)

Item #: 0179386

Cat #: 14THHNCSTRGRAWWHI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-GRAY&WHITE-STR-CU (GRAY WITH WHITE STRIPE)

Overview

THHN/THWN-2-14-GRAY&WHITE-STR-CU (GRAY WITH WHITE STRIPE)
Also known as: 14THHNCSTRGRAWWHI

Specifications

Color: Gray/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Gray/White
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG