50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Plug

Item #: 0179376

Cat #: 7765C

UPC: 078477804421

$ 176.06 EA
Company wide:
22 in stock
Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

50Amp, 250V DC/600V AC, Non-NEMA, 3P, 4W, Black & White Locking Plug, Industrial Grade, Grounding, Notched– BLACK-WHITE

Also known as: 078477804421, 7765C, LEV7765C

Specifications

Type: Grounding, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 600
Amps: 50
Type: Grounding, Plug
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 600