Locking Single Receptacle, 20A, 3PH Y 120/208V, 4P5W

Item #: 0179363

Cat #: 2510

UPC: 078477077207

$ 54.62 EA
Company wide:
119 in stock
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA L21-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L21-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

20 Amp, 120/208 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-Max, Black

Also known as: 078477077207, 2510, LEV2510

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 20
NEMA Configuration: L21-20R
Type: Grounding, Receptacle
Mounting: Flush
Color: Black
NEMA Configuration: L21-20R
Phase: 3
Volts AC: 120, 208
Amps: 20