Locking Plug, 20A, 3PH Y 120/208V, 4P5W

Item #: 0179361

Cat #: 2511

UPC: 078477808511

$ 48.22 EA
Company wide:
162 in stock
20 Amp, 120/208 Volt 3-Phase, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

20 Amp, 120/208 Volt 3PY, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808511, 2511, LEV2511

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 20
NEMA Configuration: L21-20P
Type: Grounding, Plug
Volts AC: 120, 208
Amps: 20
Phase: 3
Color: Black/White
NEMA Configuration: L21-20P