Locking Plug, 30A, 3PH Y 120/208V, 4P5W

Item #: 0179358

Cat #: 2811

UPC: 078477808573

$ 57.19 EA
Company wide:
164 in stock
30 Amp, 120/208 Volt 3-Phase, NEMA L21-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA L21-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

30 Amp, 120/208 Volt 3PY, NEMA L21-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808573, 2811, LEV2811

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 30
NEMA Configuration: L21-30P
Type: Grounding, Plug
Volts AC: 120, 208
Amps: 30
Phase: 3
Color: Black/White
NEMA Configuration: L21-30P