Locking IG Single Receptacle, 20A, 125/250V, L14-20R, Orange

Item #: 0179357

Cat #: 2410-IG

UPC: 078477809334

$ 51.89 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L14-20r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Isolated Ground, V-0-max - Orange

Overview

20 Amp, 125/250 Volt, NEMA L14-20r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Isolated Ground, V-0-max - Orange

20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Isolated Ground, V-0-MAX - Orange

Also known as: 078477809334, 2410-IG, LEV2410IG

Specifications

Volts AC: 120, 240
Color: Orange
Amps: 20
Type: Locking Receptacle
Volts AC: 120, 240
Amps: 20
Color: Orange
Type: Locking Receptacle