Locking Single IG Receptacle, 30A, 125V, 2P3W

Item #: 0179354

Cat #: 2610-IG

UPC: 078477809488

$ 52.40 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

30 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange

Also known as: 078477809488, 2610-IG, LEV2610IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Volts AC: 120
Color: Orange
Amps: 30
NEMA Configuration: L5-30R
Type: Receptacle, Isolated Ground
Volts AC: 120
Amps: 30
Mounting: Flush
Color: Orange
NEMA Configuration: L5-30R