LED Flush Mount

Item #: 0179342

Cat #: FMML 13 830

UPC: 888791432961

$ 112.46 EA
Company wide:
8 in stock
Documents & Guides
LED Drum Fixture, Diameter: 13", 28W, 120V, Lumens: 1898, CRI: >80, Color Temperature: 3000K, Round, White

Overview

LED Drum Fixture, Diameter: 13", 28W, 120V, Lumens: 1898, CRI: >80, Color Temperature: 3000K, Round, White
Also known as: 888791432961, FMML 13 830, LITFMML13830

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Lumens: 1900
Volts AC: 120
Wattage: 28
Diameter: 13 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1900
Wattage: 28
Light Technology: LED
Mounting: Flush
Volts AC: 120
Diameter: 13 in