Single Receptacle, 20A, 125V, Ivory

Item #: 0179340
Cat #: 5250
UPC: 078477808726
Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory
Also known as: 078477808726, 5250, LEV5250

Specifications

Gangs: 1
Material: Brass
Volts AC: 125
NEMA Configuration: 5-15R
Gangs: 1
Volts AC: 125
Material: Brass
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)