3-Way (2 Circuit) Keyless Socket, Polished Brass

Item #: 0179277

Cat #: 80-1175

UPC: 045923811753

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Keyless Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Brass Finish; 660W; 250V

Overview

3-Way (2 Circuit) Keyless Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Brass Finish; 660W; 250V
Also known as: 045923811753, 80-1175, SAT801175

Specifications

Wattage: 660
Volts AC: 250
Material: Brass
Wattage: 660
Material: Brass
Volts AC: 250