Snap-On, End Section, Type: FED3E

Item #: 0179252

Cat #: 011677120

UPC: 662019958453

$ 1.49 EA
Company wide:
150 in stock
Documents & Guides
Snap-On End Section. Type: FED3E. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: D 2,5/6.D.

Overview

Snap-On End Section. Type: FED3E. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: D 2,5/6.D.
Also known as: 662019958453, 011677120, ENT1SNA116771R2000

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec