Floor Warming Mat, 8.9 ft², 120V

Item #: 0179228
Cat #: F1008
UPC: 620713000021
$ 46.90 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Floor Warming Mat, 120V, 1.0A, Dimensions: 40" x 32", 8.9 ft².

Overview

Floor Warming Mat, 120V, 1.0A, Dimensions: 40" x 32", 8.9 ft².
Also known as: 620713000021, F1008, NUHF1008

Specifications

Volts AC: 120
Length: 40 in
Volts AC: 120
Length: 40 in

Customer Reviews

No reviews for this product
(0)