Iec Full Voltage Reversing Starter

Item #: 0179180

Cat #: AE56ENT0BC

UPC: 782113527055

$ 2526.96 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact
Also known as: 782113527055, AE56ENT0BC, CUTAE56ENT0BC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter