55A, 1P, 120/240V, 10 kAIC CB

Item #: 0179167

Cat #: BR155

UPC: 782114372104

$ 18.75 EA
Company wide:
0 in stock
55 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

55 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.
Also known as: 782114372104, BR155, CUTBR155

Specifications

Amps: 55
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 55
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR