Breaker, 45A, 1P, 120/240V, 10 kAIC

Item #: 0179164

Cat #: BR145

UPC: 782114372098

$ 18.38 EA
Company wide:
0 in stock
45 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

45 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 782114372098, BR145, CUTBR145

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR