UTP Patch Cord, Cat 6, 24 AWG, 14'

Item #: 0179148
Cat #: NK6PC14Y
UPC: 074983055494
$ 16.06 EA
Company wide:
34 in stock
Documents & Guides
Netkey copper patch cord, category 6, 14 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 6, 14 ft., off white UTP cable.
Also known as: 074983055494, NK6PC14Y, PDTNK6PC14Y

Specifications

Gauge: 24
Length: 14 ft
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Off-White
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Length: 14 ft
Material: Copper
Color: Off-White

Customer Reviews

No reviews for this product
(0)