Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Item #: 0179125

Cat #: LD-4A-HT12-12

UPC: 800388084339

Company wide:
0 in stock
Documents & Guides
Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Overview

Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Choose from an extensive selection of metallic ladder tray with a variety of rung and bottom styles to choose from. Finishes include steel, 304L and 316L stainless steel to meet the needs of any application. Rail heights range from 4"" to 7"" and width sizes are available up to 36"".

Also known as: 800388084339, LD-4A-HT12-12, CBFLD4AHT1212

Specifications

Width: 12 in
Material: Aluminum
Width: 12 in
Material: Aluminum