Composite Sheet Assembly 28" x 52"

Item #: 0179106

Cat #: CS2852

UPC: 730573136362

$ 510.51 EA
Company wide:
0 in stock
Documents & Guides
Composite Sheet 28 x 52 in. (71 x 132 cm)

Overview

Composite Sheet 28 x 52 in. (71 x 132 cm)
Also known as: 730573136362, CS2852, STICS2852

Specifications

Color: Silver
Color: Silver

Customer Reviews

No reviews for this product
(0)