Iec Full Voltage Reversing Starter

Item #: 0179067

Cat #: AE56BNT0AC

UPC: 782113980379

$ 1834.61 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size B, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size B, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact
Also known as: 782113980379, AE56BNT0AC, CUTAE56BNT0AC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter