Iec Full Voltage Reversing Starter

Item #: 0179056

Cat #: AE56HNT0BB

UPC: 782113008479

$ 3812.27 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size H, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size H, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, 1no-1nc Topmounted Auxiliary Contact
Also known as: 782113008479, AE56HNT0BB, CUTAE56HNT0BB

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter