Tmax Breaker Frame

Item #: 0179055

Cat #: XT3NU3125AFF000XXX

UPC: 015644790910

$ 1032.34 EA
Company wide:
2 in stock
Documents & Guides
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 125-1250, 3-Pole Fixed + Front Flat Terminals

Overview

Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 125-1250, 3-Pole Fixed + Front Flat Terminals

Tmax XT moulded case circuit breakers guarantee an extremely high performance level while being progressively smaller in size, simple to install and able to provide increasingly better safety. Range is complete with four frame sizes: XT1, XT2 up to 160A and XT3, XT4 up to 250A.

Also known as: 015644790910, XT3NU3125AFF000XXX, ABBXT3NU3125AFF000

Specifications

Mounting: Frame
Poles: 3
Amps: 225
Mounting: Frame
Amps: 225
Poles: 3